missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell ActivArmr™ 80-400 Crinkle Latex-Coated Insulated Gloves
Thermal acrylic liner combined with naturally insulating latex coating provides protection from temperatures down to -30°C (-22°F) for short periods of time.
Supplier: Ansell 8040011100
Description
- A general purpose glove designed to provide insulation from cold conditions
- Thermal terry loop acrylic liner with a naturally insulating latex coating
- Crinkle latex coating increases comfort and grip capabilities
- Bright yellow color enhances visibility in low or poor light conditions
- Protection from temperatures as low as 15°C (5°F) for extended periods of time, and -30°C (-22°F) for short-term contact
Specifications
ANSI 4 | |
Palm, Fingers | |
Hi-vis Yellow | |
Fully Textured | |
10 | |
250°C (≤15 sec.) | |
Knit | |
80-400 | |
15°C (Extended), -30°C (Intermittent) |
EN 420:2003 + A1:2009; Category III | |
Crinkled latex | |
ANSI A3 | |
Specific | |
480°F (≤15 sec.) | |
Construction, Shipping/Receiving, and Outdoor Winter Use | |
Thermal Acrylic | |
5°F (Extended), -22°F (Intermittent) | |
7 |