missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell ActivArmr™ 80-400 Crinkle Latex-Coated Insulated Gloves
Thermal acrylic liner combined with naturally insulating latex coating provides protection from temperatures down to -30°C (-22°F) for short periods of time.
$84.92 - $93.70
Specifications
ANSI Abrasion Rating | ANSI 4 |
---|---|
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category III |
Coating Material | Crinkled latex |
Color | Hi-vis Yellow |
Cut Resistance Rating | ANSI A3 |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-161-300
|
Ansell
8040011070 |
7 |
Dozen of 12 Pair for $84.92
Case of 6 Dozen for $159.66
|
|
|||||
19-160-399
|
Ansell
8040011080 |
8 |
Dozen of 12 Pair for $87.33
Case of 6 Dozen for $523.98
|
|
|||||
19-160-400
|
Ansell
8040011090 |
9 |
Dozen of 12 Pair for $93.70
Case of 6 Dozen for $562.20
|
|
|||||
19-160-401
|
Ansell
8040011100 |
10 |
Dozen of 12 Pair for $93.70
Case of 6 Dozen for $562.20
|
|
|||||
Description
- A general purpose glove designed to provide insulation from cold conditions
- Thermal terry loop acrylic liner with a naturally insulating latex coating
- Crinkle latex coating increases comfort and grip capabilities
- Bright yellow color enhances visibility in low or poor light conditions
- Protection from temperatures as low as 15°C (5°F) for extended periods of time, and -30°C (-22°F) for short-term contact
Specifications
ANSI 4 | |
Crinkled latex | |
ANSI A3 | |
480°F (≤15 sec.) | |
Construction, Shipping/Receiving, and Outdoor Winter Use | |
5°F (Extended), -22°F (Intermittent) | |
7 |
EN 420:2003 + A1:2009; Category III | |
Hi-vis Yellow | |
Specific | |
250°C (≤15 sec.) | |
80-400 | |
15°C (Extended), -30°C (Intermittent) |