missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell TouchNTuff™ 92-675 Industrial Disposable Nitrile Gloves
Disposable 5 mil thick nitrile gloves provide strength and durability for food processing and heavy-duty jobs.
Supplier: Ansell 9267511S
Description
- 100% nitrile construction
- Latex-free
- Textured fingertips for secure grip
- Chemical splash protection
- Soft, durable material for added comfort
- Complies with FDA food handling requirements
- Also available in packaging to fit vending machines
- Recommended for all food processing applications, handling incoming goods, transferring liquids and solids, laboratory analysis and maintenance
Specifications
FDA 21 CFR 177-2600, ISO 9001 | |
Industrial, Laboratory | |
Blue | |
Partially Textured | |
0.14 mm | |
4.3 mil | |
Powder Free | |
5.5 mil | |
14 MPa | |
24 cm |
EN 374-1:2016, EN 374:2003, EN 420:2003 + A1:2009, EN 374-5:2016 | |
4 | |
Single-use | |
5.5 mil | |
Nitrile | |
0.11 mm | |
Small | |
92-675 S 565716 | |
9.5 in. |