missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff™ 92-675 Industrial Disposable Nitrile Gloves
Disposable 5 mil thick nitrile gloves provide strength and durability for food processing and heavy-duty jobs.
$19.71 - $19.71
Specifications
Certifications/Compliance | FDA 21 CFR 177-2600, ISO 9001 |
---|---|
Certifications/Compliance (Europe) | EN 374-1:2016, EN 374:2003, EN 420:2003 + A1:2009, EN 374-5:2016 |
Applications | Industrial, Laboratory |
AQL | 4 |
Color | Blue |
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
29-632-945
|
Ansell
9267511S |
Small |
Pack of 100 Pair for $19.71
Case of 10 Pack for $188.10
|
|
||||||
29-632-946
|
Ansell
9267511M |
Medium |
Pack of 100 Pair for $19.71
Case of 10 Pack for $188.10
|
|
||||||
29-632-947
![]() |
Ansell
9267511L |
Large |
Pack of 100 Pair for $19.71
Case of 10 Pack for $188.10
|
![]() |
||||||
29-632-948
|
Ansell
9267511XL |
X-Large |
Pack of 100 Pair for $19.71
Case of 10 Pack for $188.10
|
|
||||||
Description
- 100% nitrile construction
- Latex-free
- Textured fingertips for secure grip
- Chemical splash protection
- Soft, durable material for added comfort
- Complies with FDA food handling requirements
- Also available in packaging to fit vending machines
- Recommended for all food processing applications, handling incoming goods, transferring liquids and solids, laboratory analysis and maintenance
Specifications
FDA 21 CFR 177-2600, ISO 9001 | |
Industrial, Laboratory | |
Blue | |
Partially Textured | |
0.14 mm | |
4.3 mil | |
Powder Free | |
14 MPa | |
24 cm |
EN 374-1:2016, EN 374:2003, EN 420:2003 + A1:2009, EN 374-5:2016 | |
4 | |
Single-use | |
5.5 mil | |
Nitrile | |
0.11 mm | |
5.5 mil | |
9.5 in. |