missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell TouchNTuff™ 92-675 Industrial Disposable Nitrile Gloves Edge
Edge

Disposable 5 mil thick nitrile gloves provide strength and durability for food processing and heavy-duty jobs.

Supplier:  Ansell 9267511L

 View more versions of this product

Catalog No. 29-632-947



Edge
Explore available promotions

Description

Description

  • 100% nitrile construction
  • Latex-free
  • Textured fingertips for secure grip
  • Chemical splash protection
  • Soft, durable material for added comfort
  • Complies with FDA food handling requirements
  • Also available in packaging to fit vending machines
  • Recommended for all food processing applications, handling incoming goods, transferring liquids and solids, laboratory analysis and maintenance
Specifications

Specifications

FDA 21 CFR 177-2600, ISO 9001
Industrial, Laboratory
Blue
Partially Textured
0.14 mm
4.3 mil
Powder Free
5.5 mil
14 MPa
24 cm
EN 374-1:2016, EN 374:2003, EN 420:2003 + A1:2009, EN 374-5:2016
4
Single-use
5.5 mil
Nitrile
0.11 mm
Large
92-675 L 565718
9.5 in.
Videos
SDS
Documents

Documents

Promotions

Promotions