missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Applied Biosystems™ MicroAmp™ Optical 96-Well Reaction Plate DFS Item

Designed to provide unmatched temperature accuracy and uniformity for fast, efficient PCR amplification

Supplier:  Applied Biosystems™ N8010560

 View more versions of this product

Catalog No. N8010560


Explore available promotions

Description

Description

This plate, constructed from a single rigid piece of polypropylene in a 96-well format, is compatible with Applied Biosystems 96-well Real-Time PCR systems and thermal cyclers.

  • Frosted to minimize interfering fluorescence from wells of cycling block
  • Screened to eliminate auto-fluorescent plates
  • Unique design provides barrier to ambient air to help ensure well-to-well temperature uniformity
  • Capacity: 96 x 0.2mL tubes

  • Platform: 2720 Thermal Cycler, 3130 Genetic Analyzer, 3130xl Genetic Analyzer, 3500 Dx Genetic Analyzer, 3500 Genetic Analyzer, 3500xL Dx Genetic Analyzer, 3500xL Genetic Analyzer, 3730 DNA Analyzer, 3730xl DNA Analyzer, 6100 Nucleic Acid PrepStation, 7000 System, 7300 System, 7500 System, 7900HT System, GeneAmp™ 9700, ProFlex™ PCR System, QuantStudio™, QuantStudio Dx, SimpliAmp™ Thermal Cycler, Veriti™ Dx Thermal Cycler, Veriti Thermal Cycler, ViiA™ 7 Dx System, ViiA 7 System

Applications: PCR, PCR & Real-Time PCR, Real Time PCR (qPCR)

Specifications

Specifications

No Barcode
Contains ten 96-well reaction plates.

Will require either caps or full plate cover to seal (not included).

May be stored at room temperature. With proper storage, plates may be stored indefinitely.
MicroAmp
Microplate
Semi
96
10 Plates
Certified DNA/RNase Free
10 Plates
Optical
Thermal Cycler, Genetic Analyzer, DNA Analyzer
Polypropylene
0.2 mL
Room Temperature
Videos
SDS
Documents

Documents

Promotions

Promotions