missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
National Safety Apparel™ ArcGuard™ 20 Cal Short Coat Kit (11)
Arc flash kit with Purview FR short coat and bib overall in Ultrasoft
$2121.94 - $2212.71
Specifications
Ankle Style | Open |
---|---|
Arc Flash Rating | 20 cal/cm² |
Certifications/Compliance | CAT 2, NFPA 70 E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269 |
Closure Type | FR Hook and Loop |
Color | Navy |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
170011297
|
National Safety Apparel™
KIT2SC20SM11 |
Small |
Each for $2,121.94
|
|
|||||
170011302
|
National Safety Apparel™
KIT2SC20MD11 |
Medium |
Each for $2,121.94
|
|
|||||
170011307
|
National Safety Apparel™
KIT2SC20LG11 |
Large |
Each for $2,121.94
|
|
|||||
170011312
|
National Safety Apparel™
KIT2SC20XL11 |
X-Large |
Each for $2,121.94
|
|
|||||
170011317
|
National Safety Apparel™
KIT2SC202X11 |
2X-Large |
Each for $2,152.19
|
|
|||||
170011322
|
National Safety Apparel™
KIT2SC203X11 |
3X-Large |
Each for $2,152.19
|
|
|||||
170011327
|
National Safety Apparel™
KIT2SC204X11 |
4X-Large |
Each for $2,182.46
|
|
|||||
170011332
|
National Safety Apparel™
KIT2SC205X11 |
5X-Large |
Each for $2,212.71
|
|
|||||
Description
- Arc Rating: 20 cal/cm²
- CAT 2
- Fabric/Material: 13 oz. Westex™ UltraSoft™
- PureView™ faceshield technology features a greater range of visibility
- Premium anti-fog and scratch resistant coating on faceshield
- FR hook and loop front closure on short coat
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Quick disconnect and adjustable shoulder straps on bib overalls
- Hook and loop at side of bib for easy access
- Expandable leg opening to fit over boots
- Made in the USA
Specifications
Open | |
CAT 2, NFPA 70 E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269 | |
Navy | |
Stitched |
20 cal/cm² | |
FR Hook and Loop | |
Westex™ UltraSoft™ | |
Adjustable |