missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ ART™ Pipette Tip Empty Hinged Racks
Save valuable space in the lab with these stackable pipette tip hinged racks.
$133.48 - $138.39
Specifications
Product Type | Empty Hinged Rack |
---|---|
Shape | Square |
Stackable | Yes |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
02-682-270
|
Thermo Scientific™
2004ER |
Small |
Pack of 10 Each for $133.48
Case of 5 Pack for $667.40
|
|
|||||
02-682-271
|
Thermo Scientific™
2006ER |
Medium |
Pack of 10 Each for $138.39
Case of 5 Pack for $691.95
|
|
|||||
02-682-272
|
Thermo Scientific™
2008ER |
Large |
Pack of 8 Each for $137.48
Case of 4 Pack for $549.92
|
|
|||||
Description
Save valuable space in the lab with the stackable Thermo Scientific™ ART™ Pipette Tip Empty Hinged Racks. ART barrier tips provide 100% security against aerosols and liquid contamination. Front latch closes and locks, ensuring safe and secure storage throughout.
Features:
- ART barrier tips provide 100% security against aerosols and liquid contamination
- Racks offer quick and easy access to pipette tips, saving valuable time
- Front latch closes and locks, ensuring safe and secure storage throughout
Certifications:
- Nonsterile products certified to be free of RNase, DNase, DNA, ATP, Endotoxin, Pyrogen and PCR Inhibitors
- Sterile products certified to be free of RNase, DNase, DNA, ATP, Bioburden, Endotoxin, Pyrogen and PCR Inhibitors
Recommended for:
- Liquid Handling
- Molecular Biology
- PCR
- Biotechnology
Specifications
Empty Hinged Rack | |
Square | |
Yes | |
Non-sterile |