missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Hinged Racks
Pipette samples with the accuracy and precision you expect from your pipette, every time with these pipette tips. For use with Rainin™ LTS pipettes.
Supplier: Thermo Scientific™ 2749HR
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Virgin polypropylene
- Accurate dispensing and increased level of reproducibility
- Protected against aerosol and liquid contamination
Specifications
20 μL, Filtered, Sterile, Hinged Rack | |
Filtered | |
Natural | |
1.95 in. | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
Rainin LTS LiteTouch | |
Polypropylene |
20 μL | |
Sterile | |
20L | |
4.86cm | |
Hinged Rack | |
Red | |
ART SoftFit L | |
Sterile & PCR Ready |