missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Hinged Racks
Pipette samples with the accuracy and precision you expect from your pipette, every time with these pipette tips. For use with Rainin™ LTS pipettes.
$516.41 - $608.60
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Natural |
Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free |
Format | Hinged Rack |
Catalog Number | Mfr. No. | Description | Volume (Metric) | Color Code | Fit for Purpose | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Volume (Metric) | Color Code | Fit for Purpose | Price | Quantity | ||
21-402-581
|
Thermo Scientific™
2779HR |
1000 μL, Filtered, Sterile, Hinged Rack | 1000 μL | Blue | Sterile & PCR Ready |
Pack of 768 Each for $528.44
Case of 4 Pack for $2,113.76
|
|
||
21-402-550
|
Thermo Scientific™
2749HR |
20 μL, Filtered, Sterile, Hinged Rack | 20 μL | Red | Sterile & PCR Ready |
Pack of 960 Each for $559.73
Case of 5 Pack for $2,798.65
|
|
||
21-402-571
|
Thermo Scientific™
2739HR |
300 μL, Filtered, Sterile, Hinged Rack | 300 μL | Orange | Sterile & PCR Ready |
Pack of 960 Each for $552.03
Case of 5 Pack for $2,760.15
|
|
||
21-402-561
|
Thermo Scientific™
2769HR |
200 μL, Filtered, Sterile, Hinged Rack | 200 μL | Green | Sterile & PCR Ready |
Pack of 960 Each for $516.41
Case of 5 Pack for $2,582.05
|
|
||
21-402-592
|
Thermo Scientific™
2789HR |
1200 μL, Filtered, Sterile, Hinged Rack | 1200 μL | Yellow | Sterile & PCR Ready |
Pack of 768 Each for $608.60
Case of 4 Pack for $2,434.40
|
|
||
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Hinged rack provides easy one-hand access to tips
- Color-coded inserts allow quick identification of tip volume
Specifications
Filtered | |
Natural | |
Hinged Rack | |
Rainin LTS LiteTouch | |
Sterile & PCR Ready |
Sterile | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
ART SoftFit L |