missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Hinged Racks
Pipette samples with the accuracy and precision you expect from your pipette, every time with these pipette tips. For use with Rainin™ LTS pipettes.
Supplier: Thermo Scientific™ 2769HR
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Hinged rack provides easy one-hand access to tips
- Color-coded inserts allow quick identification of tip volume
Specifications
200 μL, Filtered, Sterile, Hinged Rack | |
Filtered | |
Natural | |
1.97 in. | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
Rainin LTS LiteTouch | |
Sterile & PCR Ready |
200 μL | |
Sterile | |
200L | |
5.00cm | |
Hinged Rack | |
Green | |
ART SoftFit L |