missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Medicom™ AssureTouch™ Power™ Nitrile Medical Examination Gloves with Textured Fingertips
AssureTouch™ Power™ Nitrile Medical Examination Gloves with Textured Fingertips. Provides strong puncture and tear resistance without compromising tactility. Extended cuffs provide optimal coverage. Textured fingertips for a secure grip, even when wet. Chemo tested and fentanyl safe.
$17.07 - $17.07
Specifications
Chlorinated | No |
---|---|
Accelerator Free | No |
Applications | Healthcare, Industrial, Laboratory |
AQL | 1.5 |
Color | Blue |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17101073
|
Medicom™
9999A |
X-Small |
Pack of 100 Each for $17.07
Case of 10 Pack for $170.70
|
|
|||||
17101074
|
Medicom™
9999B |
Small |
Pack of 100 Each for $17.07
Case of 10 Pack for $170.70
|
|
|||||
17101075
|
Medicom™
9999C |
Medium |
Pack of 100 Each for $17.07
Case of 10 Pack for $170.70
|
|
|||||
17101076
|
Medicom™
9999D |
Large |
Pack of 100 Each for $17.07
Case of 10 Pack for $170.70
|
|
|||||
17101077
|
Medicom™
9999E |
X-Large |
Pack of 100 Each for $17.07
Case of 10 Pack for $170.70
|
|
|||||
Description
- These gloves provide strong puncture, tear and chemical resistance without compromising dexterity or tactility.
- Extended cuffs provide optimal coverage.
- Textured fingertips ensure a secure grip, even when wet.
- Chemo tested and fentanyl safe.
Specifications
No | |
Healthcare, Industrial, Laboratory | |
Blue | |
Fingertip Textured | |
Powder Free | |
Yes |
No | |
1.5 | |
Single-use | |
Yes | |
Non-sterile | |
Beaded |