missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ ASTM™ Hydrometers, Plain Form
API hydrometers are available in regular and ASTM™ recommended forms.
Description
These hydrometers are manufactured to meet or exceed ASTM™ E 100 specifications which are accepted by NIST™ and U.S. Bureau of Mines.
- Permanently marked with individual serial numbers
- Without thermometer in body
- Approximate length: 330mm
- Temperature of standardization: 60°F
Order Info
A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.
Certifications
A certificate is provided to indicate instrument traceability to standards provided by NIST.
Compliance
Meet or exceed ASTM E 100 specifications which are accepted by NIST and U.S. Bureau of Mines, Calibrated according to ASTM E 126 specifications.
Specifications
5H | |
NIST, Cited in ASTM E100-14 Table 1, ASTM E126 | |
Soda Lime Glass |
0.1° | |
330 mm | |
60°F |