missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Autoclavable Waste Bags: Printed

Printed style.

Supplier:  Fisherbrand™ 1826E

 View more versions of this product

Catalog No. 01-826E


Explore available promotions

Description

Description

Printed style bags

  • Maximum temperature, 140°C (285°F); for use at 134°C (274°F)
  • 2mil thick
  • Supplied with autoclavable elastic steam-venting closures

Compliance

Graphics on printed styles conform to OSHA™ standard 29CFR1910.1030.

Specifications

Specifications

OSHA, 29 CFR1910.1030
44 gal.
48 x 37 in. (122 x 94 cm)
94 cm
Printed in English and Spanish
48 in.
Polypropylene
Elastic
Clear
122 cm
Autoclavable
37 in.
2 mil
140°C
Videos
SDS
Documents

Documents

Promotions

Promotions