missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Autoclavable Waste Bags: Printed
Printed style.
$37.52 - $295.19
Specifications
Certifications/Compliance | OSHA, 29 CFR1910.1030 |
---|---|
Closure Type | Elastic |
Autoclavable | Autoclavable |
Includes | Printed in English and Spanish |
Thickness | 2 mil |
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Capacity (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Capacity (English) | Price | Quantity | |||
01-826A
|
Fisherbrand™
1826A |
Clear | 24 x 12 in. (61 x 30 cm) | 2 to 3 gal. |
Case of 200 Each for $77.71
|
|
|||
01-826C
|
Fisherbrand™
1826C |
Clear | 36 x 24 in. (91 x 61 cm) | 13 to 16 gal. |
Case of 200 Each for $203.48
|
|
|||
01-826D
|
Fisherbrand™
1826D |
Clear | 38 x 31 in. (97 x 79 cm) | 20 to 30 gal. |
Case of 200 Each for $295.19
|
|
|||
01-826E
|
Fisherbrand™
1826E |
Clear | 48 x 37 in. (122 x 94 cm) | 44 gal. |
Case of 100 Each for $203.39
|
|
|||
01-828E
|
Fisherbrand™
1828E |
Red | 48 x 37 in. (122 x 94 cm) | 44 gal. |
Case of 100 Each for $236.44
|
|
|||
01-826B
|
Fisherbrand™
1826B |
Clear | 30 x 24 in. (76 x 61 cm) | 12 to 14 gal. |
Case of 200 Each for $174.60
|
|
|||
01-828A
|
Fisherbrand™
1828A |
Red | 12 x 8 in. (30 x 20 cm) | 1 to 2 gal. |
Case of 200 Each for $37.52
|
|
|||
01-828B
|
Fisherbrand™
1828B |
Red | 19 x 14 in. (48 x 36 cm) | 3 to 4 gal. |
Case of 200 Each for $82.46
|
|
|||
01-828C
|
Fisherbrand™
1828C |
Red | 23 x 19 in. (58 x 48 cm) | 7 to 10 gal. |
Case of 200 Each for $128.46
|
|
|||
01-828D
|
Fisherbrand™
1828D |
Red | 35 x 25 in. (89 x 64 cm) | 13 to 16 gal. |
Case of 200 Each for $246.33
|
|
|||
Description
Printed style bags
- Maximum temperature, 140°C (285°F); for use at 134°C (274°F)
- 2mil thick
- Supplied with autoclavable elastic steam-venting closures
Compliance
Graphics on printed styles conform to OSHA™ standard 29CFR1910.1030.
Specifications
OSHA, 29 CFR1910.1030 | |
Autoclavable | |
2 mil | |
140°C |
Elastic | |
Printed in English and Spanish | |
Polypropylene |