missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mopec Autopsy Saw Blades for Mopec 5000

Round, sectional and segmented blades from Mopec are available for any bone cutting application including cranial removals, cross and long bone sectioning and vertebral column. Axial mount blades eliminate nicks to fingers and knuckles.

Supplier:  Mopec BD140

 View more versions of this product

Catalog No. BD140


Explore available promotions

Description

Description

Dimensions:

  • Section blade (BD142): 64 mm diameter
  • Large round blade (BD143): 76 mm diameter
  • Spinal column blade (BD140): 51 mm diameter
  • Round blade (BD141): 64 mm diameter

Material: Toughened 420 Stainless Steel

Specifications

Specifications

No
Autopsy Saw Blades for Mopec 5000
Mopec 5000 Autopsy Saw
Spinal column blade
Stainless Steel (420)
51 mm Diameter
Videos
SDS
Documents

Documents

Promotions

Promotions