missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mopec Autopsy Saw Blades for Mopec 5000
Round, sectional and segmented blades from Mopec are available for any bone cutting application including cranial removals, cross and long bone sectioning and vertebral column. Axial mount blades eliminate nicks to fingers and knuckles.
$252.52 - $252.52
Specifications
Arbor Included | No |
---|---|
Description | Autopsy Saw Blades for Mopec 5000 |
Material | Stainless Steel (420) |
For Use With (Equipment) | Mopec 5000 Autopsy Saw |
Catalog Number | Mfr. No. | Product Type | Size | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Size | Price | Quantity | ||||
BD140
|
Mopec
BD140 |
Spinal column blade | 51 mm Diameter |
Each for $252.52
|
|
||||
BD141
|
Mopec
BD141 |
Round blade | 64 mm Diameter |
Each for $252.52
|
|
||||
BD142
|
Mopec
BD142 |
Section blade | 64 mm Diameter |
Each for $252.52
|
|
||||
BD143
|
Mopec
BD143 |
Large round blade | 76 mm Diameter |
Each for $252.52
|
|
||||
Description
Dimensions:
- Section blade (BD142): 64 mm diameter
- Large round blade (BD143): 76 mm diameter
- Spinal column blade (BD140): 51 mm diameter
- Round blade (BD141): 64 mm diameter
Material: Toughened 420 Stainless Steel
Specifications
No | |
Autopsy Saw Blades for Mopec 5000 | |
Stainless Steel (420) | |
Mopec 5000 Autopsy Saw |