missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mopec Autopsy Saw Blades, SuperCut, Compatible with Stryker Saw
Mopec's exclusive titanium coating assures longer and sharper blade life. Fits all saws with radial mount arbors.
$321.68 - $365.57
Specifications
Coating | Titanium Nitride Coating for added strength |
---|---|
Description | Autopsy Saw Blades, SuperCut, Compatible with Stryker Saw |
Material | Stainless Steel (420) |
For Use With (Equipment) | Fits Mopec Autopsy Saw (excludes Mopec Autopsy Saw 5000) and Stryker™ Saw |
Diameter (English) Blade | 2.5 in. |
Catalog Number | Mfr. No. | Style | Arbor Included | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Style | Arbor Included | Price | Quantity | ||||
BD113
|
Mopec
BD113 |
Section Blade | Yes |
Each for $365.57
|
|
||||
BD114
|
Mopec
BD114 |
Round Blade | Yes |
Each for $365.57
|
|
||||
BD115
|
Mopec
BD115 |
Section Blade | No |
Each for $321.68
|
|
||||
BD116
|
Mopec
BD116 |
Round Blade | No |
Each for $321.68
|
|
||||
Description
- Dimensions: 2.5 in. Diameter (64mm)
- Material: 420 Stainless steel with Titanium Nitride coating for added strength
- Fits Mopec Autopsy Saw (excludes Mopec Autopsy Saw 5000) and Stryker™ 810 Saw
Specifications
Titanium Nitride Coating for added strength | |
Stainless Steel (420) | |
2.5 in. |
Autopsy Saw Blades, SuperCut, Compatible with Stryker Saw | |
Fits Mopec Autopsy Saw (excludes Mopec Autopsy Saw 5000) and Stryker™ Saw |