missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S'il vous plaît vous connecter à votre compte en ligne pour afficher votre prix réduits
Honeywell Uvex Avatar RX Safety Glasses
Honeywell Uvex Avatar RX Safety Glasses are available in an unlimited RX range of lenses and powers with maximum field of vision and protective coverage
Supplier: Honeywell Uvex S4870
Description
- Flexible, metal-free, adjustable nose pads for unparalleled comfort and adhesion
- Ultra-light frame made of leading-edge composite materials to reduce overall weight
- Patented indirect venting system technology significantly reduces fogging
- Soft temples and nose pads made of rubber compound provide exceptional grip and comfort
- Soft brow frame cushioning zone increases overall comfort
- Insulated wire-core temples allows for superior adjustability, customizability and non-conductivity
- Ergonomically designed wraparound temples and soft tip pads fit better with helmets
- Unlimited RX range of lenses and powers with maximum field of vision and protective coverage
Spécifications
4.7 in. | |
11.938 cm | |
Safety Glasses | |
Texin | |
Texin | |
Full Frame |
2.54 cm | |
1.5 in. | |
Black/Blue | |
Reusable | |
None |