missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell Uvex Avatar RX Safety Glasses
Honeywell Uvex Avatar RX Safety Glasses are available in an unlimited RX range of lenses and powers with maximum field of vision and protective coverage
$53.96 - $53.96
Specifications
Height (English) | 1.5 in. |
---|---|
Height (Metric) | 2.54 cm |
Width (English) | 4.7 in. |
Width (Metric) | 11.938 cm |
Product Type | Safety Glasses |
Catalog Number | Mfr. No. | Frame Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Price | Quantity | |||||
19-065-600
|
Honeywell Uvex
S4850 |
Black |
Each for $53.96
Case of 100 Each for $4,933.00
|
|
|||||
19-065-601
|
Honeywell Uvex
S4860 |
Black/Red |
Each for $53.96
Case of 100 Each for $4,933.00
|
|
|||||
19-065-602
|
Honeywell Uvex
S4870 |
Black/Blue |
Each for $53.96
Case of 100 Each for $4,933.00
|
|
|||||
Description
- Flexible, metal-free, adjustable nose pads for unparalleled comfort and adhesion
- Ultra-light frame made of leading-edge composite materials to reduce overall weight
- Patented indirect venting system technology significantly reduces fogging
- Soft temples and nose pads made of rubber compound provide exceptional grip and comfort
- Soft brow frame cushioning zone increases overall comfort
- Insulated wire-core temples allows for superior adjustability, customizability and non-conductivity
- Ergonomically designed wraparound temples and soft tip pads fit better with helmets
- Unlimited RX range of lenses and powers with maximum field of vision and protective coverage
Specifications
1.5 in. | |
4.7 in. | |
Safety Glasses | |
Reusable | |
None |
2.54 cm | |
11.938 cm | |
Texin | |
Texin | |
Full Frame |