missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Axygen™ 1.5 mL Conical Screw Cap Tubes
With chemical-resistant O-ring
$336.94 - $2777.71
Specifications
Certifications/Compliance | RNase, DNase, pyrogen-free |
---|---|
Closure Material | Polypropylene |
Capacity (Metric) | 1.5 mL |
Material | Polypropylene |
Format | Non-looped |
Catalog Number | Mfr. No. | Sterility | Closure Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sterility | Closure Color | Price | Quantity | |||||
50-400-808
|
Axygen™
SCT150AS |
Sterile | Assorted |
Case for $2,777.71
|
|
|||||
14-222-569
|
Axygen™
SCT150BS |
Sterile | Blue |
Case of 4000 Each for $2,695.52
|
|
|||||
50-400-811
|
Axygen™
SCT150C |
Non-sterile | Clear |
Case for $2,135.56
|
|
|||||
14-222-571
|
Axygen™
SCT150CS |
Sterile | Clear |
Pack of 500 Each for $336.94
Case of 8 Pack for $2,695.52
|
|
|||||
14-222-576
|
Axygen™
SCT150OS |
Sterile | Orange |
Case of 4000 Each for $2,695.52
|
|
|||||
14-222-574
|
Axygen™
SCT150GS |
Sterile | Green |
Case of 4000 Each for $2,695.52
|
|
|||||
14-222-579
|
Axygen™
SCT150RS |
Sterile | Red |
Case of 4000 Each for $2,774.79
|
|
|||||
14-222-606
|
Axygen™
SCT150YS |
Sterile | Yellow |
Case of 4000 Each for $2,774.79
|
|
|||||
Description
Serve a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping.
- Available as presterilized and nonsterile
- Nonsterile cap tubes have unattached, non-looped caps with O-rings
- Presterilized cap tubes have non-looped caps attached with O-rings
- Threaded O-ring design ensures uniform closure allowing centrifugation up to 20,000 x g
- Maxymum Recovery™ screw cap tubes available as special order
- Caps available in range of colors for easy sample identification
Specifications
RNase, DNase, pyrogen-free | |
1.5 mL | |
Non-looped | |
Screw Cap | |
20,000 x g |
Polypropylene | |
Polypropylene | |
O-ring | |
Conical |