Learn More
Axygen™ 200 μL Universal Pipetter Tips: 200 μL, Wide Bore
Designed to fit a wide variety of single and multi-channel pipettes
$94.83 - $931.43
Specifications
Volume (Metric) | 1 to 200 μL |
---|---|
Color | Clear |
Autoclavable | Autoclavable |
Clean Claims | DNase, RNase, and Pyrogen free |
For Use With (Equipment) | Universal Fit Pipettor |
Catalog Number | Mfr. No. | Color | Sterility | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Sterility | Price | Quantity | ||||
14-222-730
|
Axygen™
T205WBCRS |
Clear | Sterile |
Case of 960 Each for $931.43
|
|
||||
14-222-726
|
Axygen™
T205WBC |
Clear | Non-sterile |
Pack of 1000 Each for $94.83
Case of 20 Pack for $1,896.60
|
|
||||
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
(This is the suggested replacement for T-205-WB-C-L)
- These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
- Nonpyrogenic
- Wide-Bore
Order Info
Available in bulk, racked or stack rack formats.
Specifications
1 to 200 μL | |
Autoclavable | |
Universal Fit Pipettor |
Clear | |
DNase, RNase, and Pyrogen free | |
Polypropylene |