missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Axygen™ 5 mL Polypropylene Snaplock Microcentrifuge Tubes Edge
Edge

For use in low volume sample requirements

Supplier:  Axygen™ MCT500C

 View more versions of this product

Catalog No. 14-568-100



Edge
Explore available promotions

Description

Description

Axygen MaxyClear microcentrifuge tubes are available in a variety of colors. Axygen Maxymum Recovery™ surface and sterile options are also available. SnapLock microcentrifuge tubes have frosted cap surfaces and frosted side panels, ideal for labeling. Each cap features a piercing port in the center of the cap. Microcentrifuge tubes with no caps are available for some sizes.

  • 0.6 mL, 1.5 mL, and 2.0 mL clear microcentrifuge tubes are boil proof. Colored tubes are not boil-proof.
  • Co-polymer tubes offer exceptional strength and chemical resistance. Not to be autocalvable or boil-proof.
  • Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
  • Maximum G-force is 14,000 RCF.
  • RNase-/DNase-free and nonpyrogenic
  • Sterility Assurance Level (SAL) of 10−6
  • Color - Assorted: Each pack contains a mixture of blue, green, violet, orange, red, and yellow.
  • Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
  • Color - Spectrum: 2 packs each of blue, green, orange, red, and yellow.
Specifications

Specifications

Snap Cap
5 mL
Homopolymer
Non-sterile
Snap Cap
Microcentrifuge Tube
Polypropylene
Clear
250/Pk.
Yes
Cylindrical
Videos
SDS
Documents

Documents

Promotions

Promotions