missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Axygen™ 5 mL Polypropylene Snaplock Microcentrifuge Tubes

For use in low volume sample requirements

$353.14 - $365.07

Specifications

Cap Style Snap Cap
Closure Material Polypropylene
Capacity (Metric) 5 mL
Material Homopolymer
No. per Pack 250/Pk.
View More Specs

Products 3
Catalog Number Mfr. No. Color Sterility Price Quantity  
Catalog Number Mfr. No. Color Sterility Price Quantity  
14-568-102
View Documents
Axygen™
MCT500X
Amber Non-sterile
Pack of 250 Each for $365.07
Case of 5 Pack for $1,825.35
 
14-568-100 Edge
View Documents
Axygen™
MCT500C
Clear Non-sterile
Pack of 250 Each for $353.14
Case of 5 Pack for $1,765.70
Edge
 
14-568-101
View Documents
Axygen™
MCT500CS
Clear Sterile
Pack of 250 Each for $361.97
Case of 5 Pack for $1,809.85
 
Description

Description

Axygen MaxyClear microcentrifuge tubes are available in a variety of colors. Axygen Maxymum Recovery™ surface and sterile options are also available. SnapLock microcentrifuge tubes have frosted cap surfaces and frosted side panels, ideal for labeling. Each cap features a piercing port in the center of the cap. Microcentrifuge tubes with no caps are available for some sizes.

  • 0.6 mL, 1.5 mL, and 2.0 mL clear microcentrifuge tubes are boil proof. Colored tubes are not boil-proof.
  • Co-polymer tubes offer exceptional strength and chemical resistance. Not to be autocalvable or boil-proof.
  • Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
  • Maximum G-force is 14,000 RCF.
  • RNase-/DNase-free and nonpyrogenic
  • Sterility Assurance Level (SAL) of 10−6
  • Color - Assorted: Each pack contains a mixture of blue, green, violet, orange, red, and yellow.
  • Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
  • Color - Spectrum: 2 packs each of blue, green, orange, red, and yellow.
Specifications

Specifications

Snap Cap
5 mL
250/Pk.
Snap Cap
Microcentrifuge Tube
Polypropylene
Homopolymer
Yes
Cylindrical
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'