missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Axygen™ Presterilized Conical Centrifuge Tubes
Graduated tubes with conical bottom
$486.85 - $647.48
Specifications
Cap Style | Screw Cap |
---|---|
Autoclavable | Not Autoclavable |
Color | Clear |
Material | Polypropylene |
For Use With (Application) | For sample identification |
Catalog Number | Mfr. No. | Capacity (Metric) | Packaging | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Packaging | Price | Quantity | |||||
14-222-962
|
Axygen™
SCT15MLRS |
15 mL | 50 Tubes and Caps/Unit, 20 Units/Cs. |
N/A
|
|
|||||
14-222-963
|
Axygen™
SCT50ML25S |
50 mL | 25 Tubes and Caps/Unit, 20 Units/Cs. |
N/A
|
|
|||||
14-222-960
|
Axygen™
SCT15ML25S |
15 mL | Bag |
N/A
|
|
|||||
14-222-965
|
Axygen™
SCT50MLRS |
50 mL | 25 Tubes and Caps/Rack, 20 Racks/Cs. |
N/A
|
|
|||||
Description
- Rated to 12,000 RCF
- Printed graduations and writing area for sample identification
- Screw caps can be closed with one hand.
- Sterile options are also available.
- RNase-/DNase-free
- Nonpyrogenic
Specifications
Screw Cap | |
Clear | |
For sample identification | |
Sterile |
Not Autoclavable | |
Polypropylene | |
Screw cap | |
12,000 x g |