missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Axygen™ Screw Cap Tubes without Caps: Conical
Conical tubes
Supplier: Axygen™ ST050
Description
Serve a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping
- Tube volumes from 0.5 to 2.0mL
- Choose clear or amber
Specifications
RNase, DNase, pyrogen-free | |
Clear | |
500 Tubes/Pk., 8 Packs/Cs. | |
No | |
Elangated Conical |
0.5 mL | |
Polypropylene | |
Non-sterile | |
Not Included | |
20,000 x g |