missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Axygen™ Screw Cap Tubes without Caps: Conical
Conical tubes
$94.24 - $1032.57
Specifications
Certifications/Compliance | RNase, DNase, pyrogen-free |
---|---|
Material | Polypropylene |
Closure Type | Not Included |
Max. RCF | 20,000 x g |
Catalog Number | Mfr. No. | Color | Sterility | Capacity (Metric) | Bottom Shape | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Sterility | Capacity (Metric) | Bottom Shape | Price | Quantity | |||
50-400-875
|
Axygen™
ST050 |
Clear | Non-sterile | 0.5 mL | Elangated Conical |
Case for $715.76
|
|
|||
50-400-878
|
Axygen™
ST050X |
Amber | Non-sterile | 0.5 mL | Conical |
Case of 4000 Each for $1,032.57
|
|
|||
14-222-672
|
Axygen™
ST150 |
Clear | Non-sterile | 1.5 mL | Conical |
Pack of 500 Each for $94.24
Case of 8 Pack for $753.92
|
|
|||
50-400-883
|
Axygen™
ST150X |
Amber | Non-sterile | 1.5 mL | Conical |
Case for $839.34
|
|
|||
14-222-680
|
Axygen™
ST200 |
Clear | Non-sterile | 2 mL | Conical |
Case of 4000 Each for $726.30
|
|
|||
50-400-888
|
Axygen™
ST200X |
Amber | Non-sterile | 2 mL | Conical |
Case of 4000 Each for $824.62
|
|
|||
14-222-686
|
Axygen™
ST45 |
Clear | Non-sterile | 0.5 mL | Conical |
Case of 4000 Each for $707.43
|
|
|||
14-222-687
|
Axygen™
ST45S |
Clear | Sterile | 0.5 mL | Conical |
Case of 4000 Each for $909.13
|
|
|||
Description
Serve a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping
- Tube volumes from 0.5 to 2.0mL
- Choose clear or amber
Specifications
RNase, DNase, pyrogen-free | |
Polypropylene | |
Not Included | |
20,000 x g |