missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Basix™ Microcentrifuge Tubes with Standard Snap Caps
Microtubes feature standard snap caps in choice of clear or multicolored vials
Supplier: Fisherbrand 502GRDMSERV
Description
- Withstand forces up to 30,000 x g
- Temperature range of -80° to +121°C
- Available in either natural or mixed colors
- RNase, DNase-free
Specifications
30,000 x g | |
0.5 mL | |
Polypropylene | |
Yes |
0.2 mL | |
Assorted | |
0.2, 0.4, 0.6mL | |
Snap Cap |