missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ BBP33 Tedlar Labels
Mark wires and cables, particularly in aerospace defense and mass transit settings. Brady™ BBP33 Tedlar Labels are self extinguishing and are RoHS compliant.
Supplier: Brady™ B33C1500437YL
Description
- Permanent adhesive
- RoHS compliant
- Used for wire and cable marking, particularly in aerospace defense and mass transit industries
Specifications
RoHS | |
Acrylic, Permanent | |
Matte | |
Tedlar (B-437) | |
BBP™33 Printer | |
85 ft. |
Chemical and humidity resistant | |
Yellow | |
Cartridge | |
Tedlar Label | |
0.0032 in. | |
1.7 in. |