missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ BBP33 Tedlar Labels
Mark wires and cables, particularly in aerospace defense and mass transit settings. Brady™ BBP33 Tedlar Labels are self extinguishing and are RoHS compliant.
$243.22 - $612.69
Specifications
Certifications/Compliance | RoHS |
---|---|
Description | Chemical and humidity resistant |
Adhesive Type | Acrylic, Permanent |
Finish | Matte |
Format | Cartridge |
Catalog Number | Mfr. No. | Color | Width (English) Tape | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Width (English) Tape | Price | Quantity | ||||
19-108-085
|
Brady™
B33C1500437 |
White | 1.7 in. |
Each for $337.57
|
|
||||
19-108-086
|
Brady™
B33C1500437YL |
Yellow | 1.7 in. |
Each for $337.57
|
|
||||
19-108-083
|
Brady™
B33C1000437 |
White | 1.2 in. |
Each for $243.22
|
|
||||
19-108-084
|
Brady™
B33C1000437YL |
Yellow | 1.2 in. |
Each for $243.22
|
|
||||
19-108-087
|
Brady™
B33C2000437 |
White | 2.2 in. |
Each for $418.64
|
|
||||
19-108-088
|
Brady™
B33C2000437YL |
Yellow | 2.2 in. |
Each for $418.64
|
|
||||
19-108-089
|
Brady™
B33C3000437 |
White | 3.2 in. |
Each for $612.69
|
|
||||
19-108-090
|
Brady™
B33C3000437YL |
Yellow | 3.2 in. |
Each for $612.69
|
|
||||
Description
- Permanent adhesive
- RoHS compliant
- Used for wire and cable marking, particularly in aerospace defense and mass transit industries
Specifications
RoHS | |
Acrylic, Permanent | |
Cartridge | |
Tedlar Label | |
0.0032 in. |
Chemical and humidity resistant | |
Matte | |
Tedlar (B-437) | |
BBP™33 Printer | |
85 ft. |