missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BD Autoclip™ Wound Closing System
Ideal for use on lab animals or in veterinary surgery
$185.79 - $1,182.18
Specifications
Material | Stainless Steel |
---|---|
For Use With (Application) | For use on lab animals or in veterinary surgery |
Autoclavable | Yes |
Description
The Complete Kit (22-275998) consists of 01-804 applier, 01-804-5 nonsterile wound clips, and 01-804-15 remover. To use, insert clips into applier; locate edges of wound and use applier as you would a staple gun to rapidly close wound.
- Provides maximum holding force with minimal trauma May be used without assistance Easily remove clips with clip remover when wound is healed
Applier
- Stainless-steel applying forceps hold one rack of 20 clips Clips fed by rust proof beryllium-copper springs Dimensions: 4.5L x 1.37W x 0.37 in.H (114 x 35 x 9.5mm) Net weight: 1.5 oz. (45g)
Wound Clips
- 9mm nonsterile Autoclip wound clips 20 stainless-steel double clips per rack 100 clips (5 racks) per box, 10 boxes per case
Remover
- Easily removes clips from healed wound Stainless steel
- Length: 4 in. (100mm)
Note: Items can be purchased as a kit or individually.
Specifications
Stainless Steel | |
For use on lab animals or in veterinary surgery | |
Yes |