missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BD General Use and PrecisionGlide Hypodermic Needles
Fit any Luer-Lok™, slip tip, or eccentric tip syringe
Supplier: BD 305167
Description
Compatible with any slip tip, Luer-Lok, or eccentric tip syringe.
- Sheath protects point and cannula
- Cannula are siliconized to reduce resistance and maintain speed and smoothness throughout injection
- All have regular bevel, except 14-826-10, which has intradermal bevel
- 14-826-52, -6A, -6B, and -6C needles have thin-wall design
- 14-826-6A is for subcutaneous use and has the same flowrate as larger 25-gauge needle
- 14-826-6B and -6C are for intramuscular use and have the same flowrate as larger 22-gauge needle
- 14-826-52 has the same flowrate as larger 18-gauge needle
- Needle hub fits any Luer-Lok or Luer slip syringe tip, reusable or disposable
- Individual Easy Peel™ blister pack packages boxed in strips of five needles; package carries lot control number Hubs color coded by gauge size: Gray (27-gauge), Tan (26), Blue (25), Turquoise (23), Black (22), Green (21), Yellow (20), Brown (19), Pink (18), and Purple (16)
Order Info
Package carries lot control number to indicate complete sterility.
Specifications
Conventional Hypodermic Needle | |
Sterile | |
Green | |
0.031 in. | |
Single-use | |
Any Luer-Lok, Slip Tip, or Eccentric Tip Syringe | |
Polypropylene | |
Yes | |
3.8 cm | |
Regular |
Stainless Steel | |
Siliconized | |
Luer-Lok | |
0.081 cm | |
Single-use needles minimize cross-infection and provide a factory-sharp point for each injection | |
21 G | |
Protective Plastic Sheath | |
1.5 in. | |
Bevel Point |