missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S'il vous plaît vous connecter à votre compte en ligne pour afficher votre prix réduits
BD Syringes without Needle, 50 mL
Conventional disposable syringes available without an attached needle. BD Syringes are available in a variety of tips and can be fitted with either a conventional or safety needle.
Supplier: BD 309653
Avertissement:
NOTICE: The printing has changed on BD 60 mL syringes to only be graduated to 50 mL now. The syringe itself has not changed. Syringes graduated to 60 mL are no longer available.
Description
- Feature a clear barrel with bold scale markings
- Tapered plunger rod for ease of aspiration, positive plunger rod stop
- Packaging is clearly labeled: free of latex, pyrogen, BPA, DEHP or PVC
Spécifications
± 5% (≤1mL), ± 0.07mL (<0.2mL) | |
Yes | |
Yes | |
No Needle Included | |
Luer Lock |
CE Marked | |
Syringe | |
1 mL | |
50 mL | |
Sterile |