missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BD Syringes without Needle, 50 mL
Conventional disposable syringes available without an attached needle. BD Syringes are available in a variety of tips and can be fitted with either a conventional or safety needle.
$93.27 - $95.30
Specifications
Accuracy | ± 5% (≤1mL), ± 0.07mL (<0.2mL) |
---|---|
Certifications/Compliance | CE Marked |
Latex Free | Yes |
Product Type | Syringe |
Disposable | Yes |
Alert:
NOTICE: The printing has changed on BD 60 mL syringes to only be graduated to 50 mL now. The syringe itself has not changed. Syringes graduated to 60 mL are no longer available.
Description
- Feature a clear barrel with bold scale markings
- Tapered plunger rod for ease of aspiration, positive plunger rod stop
- Various tips available, including Catheter tip for flushing tubes and Luer-Lok™ for a more secure connection
- Packaging is clearly labeled: free of latex, pyrogen, BPA, DEHP or PVC
Specifications
± 5% (≤1mL), ± 0.07mL (<0.2mL) | |
Yes | |
Yes | |
No Needle Included | |
Sterile |
CE Marked | |
Syringe | |
1 mL | |
50 mL |