missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
High-Tech Conversions Bee-Write™ ESD Cleanroom Paper
Bee-Write™ ESD Cleanroom Paper is packaged and processed in an ISO 5 (Class 100) Controlled Environment.
Supplier: High-Tech Conversions 228511PAPERPINK
Description
- Suitable for use in a variety of electronics assembly cleanrooms
- Latex-free
- Formulated without Magnesium Silicate
- Low Chloride and other ionic contamination
- Excellent IPA resistance
- Compatible to most inks in writing without smearing
- Ultra low ionic contamination
- Ultra low particle and fiber generation
- Excellent heat resistance material for laser printing and photocopiers
- Compatible with laser and inkjet printers
- ROHS compliant
Specifications
No | |
11 in. | |
279 mm | |
Not Autoclavable | |
No Holes | |
Non-sterile |
8.5 in. | |
Pink | |
216 mm | |
ISO 5 | |
Yes |