missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
High-Tech Conversions Bee-Write™ ESD Cleanroom Paper
Bee-Write™ ESD Cleanroom Paper is packaged and processed in an ISO 5 (Class 100) Controlled Environment.
$358.85 - $394.42
Specifications
Ruled | No |
---|---|
Width (English) Page | 8.5 in. |
Length (English) Page | 11 in. |
Length (Metric) Page | 279 mm |
Width (Metric) Page | 216 mm |
Catalog Number | Mfr. No. | Color | Page Format | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Page Format | Price | Quantity | ||||
17444069
|
High-Tech Conversions
228511PAPERBLUE |
Blue | No Holes |
Case of 10 Each for $358.85
|
|
||||
17444070
|
High-Tech Conversions
228511PAPERGREEN |
Green | No Holes |
Case of 10 Each for $358.85
|
|
||||
17444072
|
High-Tech Conversions
228511PAPERPINK |
Pink | No Holes |
Case of 10 Each for $358.85
|
|
||||
17444068
|
High-Tech Conversions
228511PAPERWHITE |
White | No Holes |
Case of 10 Each for $368.12
|
|
||||
17444073
|
High-Tech Conversions
228511PAPERWHITE3HOL |
White | 3 Holes |
Case of 10 Each for $394.42
|
|
||||
17444071
|
High-Tech Conversions
228511PAPERYELLOW |
Yellow | No Holes |
Case of 10 Each for $358.85
|
|
||||
Description
- Suitable for use in a variety of electronics assembly cleanrooms
- Latex-free
- Formulated without Magnesium Silicate
- Low Chloride and other ionic contamination
- Excellent IPA resistance
- Compatible to most inks in writing without smearing
- Ultra low ionic contamination
- Ultra low particle and fiber generation
- Excellent heat resistance material for laser printing and photocopiers
- Compatible with laser and inkjet printers
- ROHS compliant
Specifications
No | |
11 in. | |
216 mm | |
ISO 5 | |
Non-sterile |
8.5 in. | |
279 mm | |
Not Autoclavable | |
Yes |