missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

High-Tech Conversions Bee-Write™ ESD Cleanroom Paper

Bee-Write™ ESD Cleanroom Paper is packaged and processed in an ISO 5 (Class 100) Controlled Environment.

Supplier:  High-Tech Conversions 228511PAPERWHITE3HOL

 View more versions of this product

Catalog No. 17444073


Explore available promotions

Description

Description

  • Suitable for use in a variety of electronics assembly cleanrooms
  • Latex-free
  • Formulated without Magnesium Silicate
  • Low Chloride and other ionic contamination
  • Excellent IPA resistance
  • Compatible to most inks in writing without smearing
  • Ultra low ionic contamination
  • Ultra low particle and fiber generation
  • Excellent heat resistance material for laser printing and photocopiers
  • Compatible with laser and inkjet printers
  • ROHS compliant
Specifications

Specifications

No
11 in.
279 mm
Not Autoclavable
3 Holes
Non-sterile
8.5 in.
White
216 mm
ISO 5
Yes
Videos
SDS
Documents

Documents

Promotions

Promotions