missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ 5-in-1 Connectors

Fits 5 sizes of tubing and will connect the same size tubing on both ends, or will act as a reducer for any combination within the range

Supplier:  Bel-Art™ F196550000

 View more versions of this product

Catalog No. 15-314-10



Explore available promotions

Description

Description

  • I.D. increases with notch size when unneeded length is cut off for unrestricted flow
  • Molded polypropylene connectors
  • Steam autoclavable at 121°C (250°F)
  • Ring diameters are 14, 12.5, 11, 9.5 and 7.9 mm (0.56, 0.50, 0.44, 0.38 and 0.31 in.)
Specifications

Specifications

Autoclavable
3.5 in.
Straight
5-in-1 Straight Connector
Polypropylene
90 mm
Natural
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions