missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ 5-in-1 Connectors
Fits 5 sizes of tubing and will connect the same size tubing on both ends, or will act as a reducer for any combination within the range
$154.41 - $317.66
Catalog Number | Mfr. No. | Product Type | Overall Length (English) | Overall Length (Metric) | Shape | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Overall Length (English) | Overall Length (Metric) | Shape | Price | Quantity | |||
15-314-10
|
Bel-Art™
F196550000 |
5-in-1 Straight Connector | 3.5 in. | 90 mm | Straight |
Pack of 12 Each for $154.41
Case of 6 Pack for $926.46
|
|
|||
22-260689
|
Bel-Art™
F196570000 |
5-in-1 Tee Connector | 4.625 in. | 117.4 mm | T |
Pack of 12 Each for $317.66
Case of 6 Pack for $1,905.96
|
|
|||
Description
- I.D. increases with notch size when unneeded length is cut off for unrestricted flow
- Molded polypropylene connectors
- Steam autoclavable at 121°C (250°F)
- Ring diameters are 14, 12.5, 11, 9.5 and 7.9 mm (0.56, 0.50, 0.44, 0.38 and 0.31 in.)
Specifications
Autoclavable | |
Polypropylene | |
Natural |