missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Dry-Keeper™ Desiccator Cabinets
Clear, durable polystyrene desiccator cabinets have black ABS accents and movable shelves for adjusting dry storage space configuration for moisture-sensitive materials.
Supplier: Bel-Art™ H420580001
Description
- Generous 2 cu. ft. interior volume
- Adjustable, removable, and perforated shelves facilitate full circulation of air; additional shelves and rails sold separately
- Large, in-door dial hygrometer for easy visualization of RH%
- Gasketed door closes with two latches for a tight seal
- Standard cabinets include desiccant tray (desiccant sold separately)
- Include two shelves
- Shelf rails can be repositioned on any one of eight steps set at 1.1 in. (28mm) intervals
- Interior opening measures 17.75 × 9 in. (45 × 23cm)
- Includes three shelves
- Shelf rails can be repositioned on any one of 15 steps set at 1.1 in. (28mm) intervals
- Interior opening measures 10 × 17 in. (25 × 43cm)
Specifications
Translucent | |
Methyl Methacrylate | |
Adjusting dry storage space configuration for moisture-sensitive materials, can be used with Scienceware™ desiccant cartridges, canisters or similar desiccant | |
Black ABS accents, 3 adjustable perforated shelves and shelf rails, desiccant tray and dial hygrometer, 2 metal hinges and latches, door-mounted hygrometer | |
2 cu. ft. | |
39 cm | |
45 cm | |
9.8 in. | |
19.62 in. |
Horizontal | |
Hinged and gasketed | |
78 Cans | |
2 adjustable perforated shelves | |
15.5 in. | |
17.7 in. | |
13.5 in. | |
34.2 cm | |
50 cm |