missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Eye Wash Bottle
In an emergency, time matters. The SP Scienceware™ Eye Wash Bottle built-in eye cup provides immediate care.
Supplier: Bel-Art™ F248510000
Description
In an emergency, time matters. The SP Scienceware™ Eye Wash Bottle built-in eye cup provides immediate care.
For use with Bel-Art Scienceware Eye Wash Stations
- Three stations available to suit all workstations: a single or a double station with 1000mL (32 oz.) eyewash bottle(s) or a single station with a 500mL (16 oz.) bottle
- Shipped with empty bottles; can be filled with F24879-0032 Sterile Eye Wash Solution Refills
- Instruction diagrams on bottle and station confirm how to use eyewash bottle
- Includes multi-language directions on the station (English, French, German and Spanish)
Specifications
33.81 oz. | |
Natural | |
11.62 in. | |
Plastic bottle, Built-in eye cup, captive snap-on cap, Multilanguage directions | |
Eyewash Bottle | |
9.04 cm |
1000 mL | |
Immediate Emergency Flushing of Eye Injuries | |
29.51 cm | |
LDPE | |
3.56 in. |