missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Eye Wash Bottle
In an emergency, time matters. The SP Scienceware™ Eye Wash Bottle built-in eye cup provides immediate care.
$47.00 - $51.73
Specifications
Color | Natural |
---|---|
For Use With (Application) | Immediate Emergency Flushing of Eye Injuries |
Includes | Plastic bottle, Built-in eye cup, captive snap-on cap, Multilanguage directions |
Material | LDPE |
Product Type | Eyewash Bottle |
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Price | Quantity | ||||
10-028-5
|
Bel-Art™
F248500000 |
16 oz. | 500 mL |
Each for $47.00
Case of 12 Each for $564.00
|
|
||||
10-029-5
|
Bel-Art™
F248510000 |
33.81 oz. | 1000 mL |
Each for $51.73
Case of 12 Each for $620.76
|
|
||||
Description
In an emergency, time matters. The SP Scienceware™ Eye Wash Bottle built-in eye cup provides immediate care.
For use with Bel-Art Scienceware Eye Wash Stations
- Three stations available to suit all workstations: a single or a double station with 1000mL (32 oz.) eyewash bottle(s) or a single station with a 500mL (16 oz.) bottle
- Shipped with empty bottles; can be filled with F24879-0032 Sterile Eye Wash Solution Refills
- Instruction diagrams on bottle and station confirm how to use eyewash bottle
- Includes multi-language directions on the station (English, French, German and Spanish)
Specifications
Natural | |
Plastic bottle, Built-in eye cup, captive snap-on cap, Multilanguage directions | |
Eyewash Bottle |
Immediate Emergency Flushing of Eye Injuries | |
LDPE |