missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Lab Companion Cabinet Style Vacuum Desiccators, Clear
Clear desiccator provides vacuum sustainment in a space maximizing cube
Supplier: Bel-Art™ F424004011
Includes: Desiccant tray (desiccants sold separately)
Description
- Able to maintain 29in.-Hg vacuum for over 72 hours at room temperature, they stay gastight allowing reliable storage or experiments over extended periods
- Viton™ 3-way valve offers consistent and uniform vacuum draw, vacuum release, or gas exchange
- Transparent polycarbonate construction is durable, easy-to-clean, chemical-resistant, and allows quick visualization of the desiccator contents
- Amber tinted UV blocking models block 100% of UVA, B, and C light to minimize damages or discoloration of light-sensitive samples
- Use with any vacuum with free air capacity of 1.5 cubic feet per minute (CFM) ft or greater
- Single piece molded design (except the door) enables outstanding vacuum capability with virtually no leakage and exceptional durability
- Cabinet style provides maximum useable space
- Hinged door allows easy access; built in locking tabs secure the door when not under vacuum
- Analog vacuum gauge in front door allows vacuum level checking at a glance
- Perforated shelves can be repositioned to accommodate various storage needs (additional shelves sold separately)
- Built-in ports permit attachment of up to 3 additional valves (sold separately)
- Stackable space-saving design allows efficient use of work space
- Eight models to choose from; 11, 23, 35, and 45 liter internal volume in clear or UV blocking amber
Specifications
Clear | |
Hinged | |
5 kg | |
Cabinet | |
35 L | |
16.5 in. | |
14 in. | |
29.5 cm | |
38.1 cm | |
13.6 in. | |
34.5 cm | |
15.62 in. | |
39.7 cm | |
15.62 in. | |
23.7 lb. |
Vacuum Dessicator | |
Desiccant tray, 3 perforated shelves, built-in ports, door-mounted analog vacuum gauge | |
3/5 | |
1.2 cu. ft. | |
14.75 x 14 x 13.62 in. (37.46 x 35.56 x 34.59 cm) | |
11.6 in. | |
42 cm | |
35.56 cm | |
15 in. | |
13.62 in. | |
34.59 cm | |
14.75 in. | |
37.46 cm | |
39.67 cm | |
10.8 kg |