missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Lab Companion Cabinet Style Vacuum Desiccators, Clear
Clear desiccator provides vacuum sustainment in a space maximizing cube
$2221.71 - $4699.58
Specifications
Color | Clear |
---|---|
Product Type | Vacuum Dessicator |
Door Type | Hinged |
Style | Cabinet |
Catalog Number | Mfr. No. | Dimensions (D x W x H) Interior | Includes | No. of Shelves | Volume (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (D x W x H) Interior | Includes | No. of Shelves | Volume (Metric) | Price | Quantity | ||
08-648-107
|
Bel-Art™
F424004011 |
14.75 x 14 x 13.62 in. (37.46 x 35.56 x 34.59 cm) | Desiccant tray, 3 perforated shelves, built-in ports, door-mounted analog vacuum gauge | 3/5 | 35 L |
Each for $3,404.27
|
|
||
08-648-109
|
Bel-Art™
F424004031 |
14.75 x 14 x 17.5 in. (37.46 x 35.56 x 44.5 cm) | Desiccant tray, 3 perforated shelves, built-in ports, door-mounted analog vacuum gauge | 3/6 | 45 L |
Each for $4,699.58
|
|
||
08-648-106
|
Bel-Art™
F424004001 |
10 x 24.8 x 9.37 in. (25.4 x 24.8 x 23.8 cm) | Desiccant tray, 2 perforated shelves, built-in ports, door-mounted analog vacuum gauge | 2/4 | 11 L |
Each for $2,221.71
|
|
||
08-648-108
|
Bel-Art™
F424004021 |
14.37 x 13.6 x 9.75 in. (36.5 x 34.6 x 24.6 cm) | Desiccant tray, 2 perforated shelves, built-in ports, door-mounted analog vacuum gauge | 2/4 | 23 L |
Each for $2,776.51
|
|
||
Description
- Able to maintain 29in.-Hg vacuum for over 72 hours at room temperature, they stay gastight allowing reliable storage or experiments over extended periods
- Viton™ 3-way valve offers consistent and uniform vacuum draw, vacuum release, or gas exchange
- Transparent polycarbonate construction is durable, easy-to-clean, chemical-resistant, and allows quick visualization of the desiccator contents
- Amber tinted UV blocking models block 100% of UVA, B, and C light to minimize damages or discoloration of light-sensitive samples
- Use with any vacuum with free air capacity of 1.5 cubic feet per minute (CFM) ft or greater
- Single piece molded design (except the door) enables outstanding vacuum capability with virtually no leakage and exceptional durability
- Cabinet style provides maximum useable space
- Hinged door allows easy access; built in locking tabs secure the door when not under vacuum
- Analog vacuum gauge in front door allows vacuum level checking at a glance
- Perforated shelves can be repositioned to accommodate various storage needs (additional shelves sold separately)
- Built-in ports permit attachment of up to 3 additional valves (sold separately)
- Stackable space-saving design allows efficient use of work space
- Eight models to choose from; 11, 23, 35, and 45 liter internal volume in clear or UV blocking amber
Specifications
Clear | |
Vacuum Dessicator | |
Hinged | |
Cabinet |