Learn More
Bel-Art™ SP Scienceware™ Lab Companion Round Style Vacuum Desiccators
Easy to view vacuum gauge eliminates the guesswork
$560.02 - $976.04
Specifications
Product Type | Vacuum Dessicator |
---|---|
Includes | Desiccant tray, built-in analog vacuum gauge, silicone o-ring and locking ring, Viton™ 3-way valve |
No. of Shelves | 1 |
Style | Round |
Catalog Number | Mfr. No. | Color | Height (English) | Volume (English) | Width (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Height (English) | Volume (English) | Width (English) | Price | Quantity | ||
08-648-100
|
Bel-Art™
F424002021 |
Clear | 13 in. | 0.2 cu. ft. | 11.25 in. |
Each for $560.02
|
|
||
08648101
|
Bel-Art™
F424002041 |
UV Amber | 13 in. | 0.2 cu. ft. | 11.25 in. |
Each for $707.56
|
|
||
08-648-102
|
Bel-Art™
F424002121 |
Clear | 15 in. | 0.4 cu. ft. | 13 in. |
Each for $645.22
|
|
||
08648103
|
Bel-Art™
F424002141 |
UV Amber | 15 in. | 0.4 cu. ft. | 13 in. |
Each for $824.87
|
|
||
08-648-104
|
Bel-Art™
F424002221 |
Clear | 18.75 in. | 0.7 cu. ft. | 16.75 in. |
Each for $793.78
|
|
||
08-648-105
|
Bel-Art™
F424002241 |
UV Amber | 18.75 in. | 0.7 cu. ft. | 16.75 in. |
Each for $976.04
|
|
||
Description
High-quality vacuum desiccators provide vacuum integrity lasting three times longer than the average vacuum desiccator resulting in lower maintenance and greater peace of mind. Able to maintain 29in.-Hg vacuum for over 72 hours at room temperature, they stay gastight allowing reliable storage or experiments over extended periods. A Viton™ 3-way valve offers consistent and uniform vacuum draw, vacuum release, or gas exchange. Transparent polycarbonate construction is durable, easy-to-clean, chemical-resistant, and allows quick visualization of the desiccator contents. Amber tinted UV blocking models block 100% of UVA, B, and C light to minimize damages or discoloration of light-sensitive samples. Use with any vacuum with free air capacity of 1.5 cubic feet per minute (CFM) ft or greater.
- Vacuum level checking is simplified with a built-in analog vacuum gauge at the top of the unit
- High-quality silicone O-ring and specially designed locking ring allow outstanding vacuum capability with virtually no leakage
- Locking ring secures top and bottom halves when vacuum not in use; provides additional convenience and safety when moving the unit
- Six models to choose from; 6, 10, and 20 liter internal volume in clear or UV blocking amber
Specifications
Vacuum Dessicator | |
Desiccant tray, built-in analog vacuum gauge, silicone o-ring and locking ring, Viton™ 3-way valve | |
1 | |
Round |