missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ Polypropylene Graduated Pitchers
Constructed of translucent polypropylene, ideal for general laboratory use and offer well designed spouts and large handles.
Supplier: Bel-Art™ F289950000
Description
Constructed of translucent polypropylene, ideal for general laboratory use and offer well designed spouts and large handles.
- Metric graduations molded into outside wall
- Steam autoclavable at 121°C (250°F)
- Balanced handle for controlled pouring
- 5000 mL (5 L) and 10000 mL (10 L) models feature an updated molded handle for a more secure grip, and a redesigned hand-slot at base for easy lifting
Specifications
33.8 oz. | |
26.67 cm | |
Polypropylene | |
12.6 in. | |
100 mL | |
121°C | |
Autoclavable | |
Yes | |
Griffin, Low Form |
10.5 in. | |
10 L | |
For Controlled Pouring, Chemically Resistant and Shatterproof | |
32 cm | |
250°F | |
Pitcher | |
Reusable | |
Molded Graduations |