missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ Poxygrid Glove Dispenser Rack
Welded steel wire racks to help keep disposable gloves organized and handy. Racks are designed to be mounted on a vertical surface and can hold up to three boxes of gloves at once.
Supplier: Bel-Art™ F247390003
Description
Welded steel wire racks to help keep disposable gloves organized and handy. Racks are designed to be mounted on a vertical surface and can hold up to three boxes of gloves at once.
- Durable epoxy-coated stainless steel construction will not crack or break
- Designed to keep disposable glove boxes organized and handy
- Glove boxes are kept in an individual retaining compartment (5 x 3.75 in.)
- Empty boxes can easily be lifted out for replacement
- Racks can be mounted onto any vertical surface
- Steam autoclavable at 121°C
- Gloves are sold separately
Specifications
Glove Box Holder | |
17.5 x 4.25 x 8.25 in. | |
Epoxy-coated Steel | |
3 | |
3 Boxes |
Blue | |
Disposable Glove Boxes | |
Pre-drilled Holes | |
Top Loading |