missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ Poxygrid Glove Dispenser Rack
Welded steel wire racks to help keep disposable gloves organized and handy. Racks are designed to be mounted on a vertical surface and can hold up to three boxes of gloves at once.
$101.81 - $204.45
Specifications
Product Type | Glove Box Holder |
---|---|
Color | Blue |
Holds | Disposable Glove Boxes |
Material | Epoxy-coated Steel |
Mounting | Pre-drilled Holes |
Catalog Number | Mfr. No. | Capacity | Dimensions (L x W x H) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Dimensions (L x W x H) | Price | Quantity | ||||
03-410-627
|
Bel-Art™
F247390001 |
1 Box | 5.5 x 4.25 x 8.25 in. |
N/A
|
|
||||
03-410-628
|
Bel-Art™
F247390002 |
2 Boxes | 12 x 4.25 x 8.25 in. |
N/A
|
|
||||
03-410-629
|
Bel-Art™
F247390003 |
3 Boxes | 17.5 x 4.25 x 8.25 in. |
N/A
|
|
||||
Description
Welded steel wire racks to help keep disposable gloves organized and handy. Racks are designed to be mounted on a vertical surface and can hold up to three boxes of gloves at once.
- Durable epoxy-coated stainless steel construction will not crack or break
- Designed to keep disposable glove boxes organized and handy
- Glove boxes are kept in an individual retaining compartment (5 x 3.75 in.)
- Empty boxes can easily be lifted out for replacement
- Racks can be mounted onto any vertical surface
- Steam autoclavable at 121°C
- Gloves are sold separately
Specifications
Glove Box Holder | |
Disposable Glove Boxes | |
Pre-drilled Holes |
Blue | |
Epoxy-coated Steel | |
Top Loading |