missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Roxy M™ Universal Fit Repeating Pipetter Tips: Sterile
Provide reliable, and precise repeated dispensing from 1 to 5000μL
Supplier: Bel-Art™ F373000013
Description
- Fit most manual repeating pipetters including Roxy M, Eppendorf™ Multipette™ 4780, Brand HandyStep™ S, Fisherbrand™ Repeating Pipetter, VWR™ Repeating Pipettor, Gilson Distriman™, and Scilogex™ StepMate Repeater Pipettor
- Fits many electronic pipetters (digital display will not be enabled)
- Available in 8 sizes with capacities from 0.05 to 50.0mL to repeatedly dispense volumes from 1 to 5000μL
- Manufactured in an ISO 9001:2000 facility and made of virgin polypropylene with a polyethylene inner plunger
- Adapter required to use 25mL and 50mL tips (Mfr. No. F37300-0050 supplied with repeating pipetter and available separately in a 3-pack)
- Each pack of tips is lot-stamped, comes with a Certificate of Conformity, and includes a convenient dosing chart
- Sterile tips are individually packaged and bioclean™ certified to be pyrogen-free, DNA-free, RNase-free, and ATP-free
Specifications
5 mL | |
Autoclavable | |
DNase, RNase, ATP, and Pyrogen Free | |
Yes | |
Polypropylene/Polyethylene |
Sterile | |
ISO 9001:2000 | |
Eppendorf Multipette 4780, Fisherbrand Repeating Pipette, Gilson Distriman, Handystep S, Roxy M, Gilson Distriman | |
SP Scienceware Roxy M |