missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Roxy M™ Universal Fit Repeating Pipetter Tips: Sterile
Provide reliable, and precise repeated dispensing from 1 to 5000μL
$563.29 - $674.03
Specifications
Sterility | Sterile |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | ISO 9001:2000 |
Clean Claims | DNase, RNase, ATP, and Pyrogen Free |
For Use With (Equipment) | Eppendorf Multipette 4780, Fisherbrand Repeating Pipette, Gilson Distriman, Handystep S, Roxy M, Gilson Distriman |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
12-948-109
|
Bel-Art™
F373000011 |
1.25 mL |
Pack of 100 Each for $563.29
Case of 20 Pack for $11,265.80
|
|
|||||
12-948-111
|
Bel-Art™
F373000013 |
5 mL |
Pack of 100 Each for $566.86
Case of 20 Pack for $11,337.20
|
|
|||||
12-948-112
|
Bel-Art™
F373000014 |
12.5 mL |
Pack of 100 Each for $674.03
Case of 20 Pack for $13,480.60
|
|
|||||
Description
- Fit most manual repeating pipetters including Roxy M, Eppendorf™ Multipette™ 4780, Brand HandyStep™ S, Fisherbrand™ Repeating Pipetter, VWR™ Repeating Pipettor, Gilson Distriman™, and Scilogex™ StepMate Repeater Pipettor
- Fits many electronic pipetters (digital display will not be enabled)
- Available in 8 sizes with capacities from 0.05 to 50.0mL to repeatedly dispense volumes from 1 to 5000μL
- Manufactured in an ISO 9001:2000 facility and made of virgin polypropylene with a polyethylene inner plunger
- Adapter required to use 25mL and 50mL tips (Mfr. No. F37300-0050 supplied with repeating pipetter and available separately in a 3-pack)
- Each pack of tips is lot-stamped, comes with a Certificate of Conformity, and includes a convenient dosing chart
- Sterile tips are individually packaged and bioclean™ certified to be pyrogen-free, DNA-free, RNase-free, and ATP-free
Specifications
Sterile | |
ISO 9001:2000 | |
Eppendorf Multipette 4780, Fisherbrand Repeating Pipette, Gilson Distriman, Handystep S, Roxy M, Gilson Distriman | |
SP Scienceware Roxy M |
Autoclavable | |
DNase, RNase, ATP, and Pyrogen Free | |
Yes | |
Polypropylene/Polyethylene |